Shop All Rivet Nuts
Howmet Fastening Systems
Rivet Nut, 1/4"-20 Thread Size, Steel
Mfr # MR47350
Zoro # G901938447
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Material Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Howmet Fastening Systems
- MFR # MR47350
- Zoro # G901938447
- Country of Origin China
- Category Rivet Nuts
Dimensions
Thread Size | 1/4"-20 |
Details
Item | Rivet Nut |
Body Texture | Knurled |
Material | Steel |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Rivet Nut, 3/8"-16 Thread Size, 0.685 in Flange Dia., 0.69 in L, Aluminum, 10 PK (ALA1-616-150)
- ZORO SELECT Square Neck Plow Bolt, 3/8"-16 Thrd Sz, 2 in L, Flat Head, Carbon Steel, Plain, 25 PK (U01036.037.0200)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 20 PK (B04104.100.0350)
- MIDWEST FASTENER Short Drop-In Anchor, 5/16" Dia, Steel Yellow Zinc, 100 PK (05801)
- HOWMET FASTENING SYSTEMS $RIVET NUT SETTER KIT (MRM39301)
- MARSON Rivet Nut, M8-1.25 Thread Size, Steel, 25 PK (M45888)
- GOEBEL Rivet Nut, 1/4"-20 Thread Size, Stainless Steel, 250 PK (FSI2-420-80)
- AVK Rivet Nut, 1/4"-20 Thread Size, Aluminum (BTIR-RNA420-320/B)
- NEWPORT FASTENERS Rivet Nut, 1/4"-28 Thread Size, 0.445 in Flange Dia., 0.690" L, Steel, 1000 PK (757173)
- MIDWEST FASTENER Rivet Nut, M4-0.70 Thread Size, 22mm L, Steel, 10 PK (39462)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.365 in - 0.375 in Flange Dia., .495 in - .525 in L, Aluminum (XA-06130S)
- Howmet Fastening Systems Rivet Nuts