Shop All Rivet Nuts
Howmet Fastening Systems
Rivet Nut, #10-32 Thread Size, Steel
Mfr # MR47445
Zoro # G101951833
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-32
- Material Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Howmet Fastening Systems
- MFR # MR47445
- Zoro # G101951833
- Country of Origin Italy
- Category Rivet Nuts
Dimensions
Thread Size | #10-32 |
Details
Item | Rivet Nut |
Material | Steel |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Universal Shield Retainer Asst, 311 Pc (8609)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Pan Head Torx Drive, 35 PK (37066)
- G.L. HUYETT Bridge Pin .072 x 1-3/16 CS ZC (BP-0004/D)
- ZORO SELECT Short Drop-In Anchor, 1/2" Dia, 13" L, Stainless Steel Plain, 50 PK (50ADR188)
- HOWMET FASTENING SYSTEMS $RIVET NUT SETTER KIT (MRM39301)
- AVK Rivet Nut, M8-1.25 Thread Size, 160.64 mm Flange Dia., 17.40 mm L, Steel (BTI-AHS4T-8125-3.8/B)
- AMPG Rivet Nut, 5/16"-18 Thread Size, 17mm L, Steel (Z4460-NI)
- ZORO SELECT Rivet Nut, 1/4"-28 Thread Size, 0.445 in - 0.465 in Flange Dia., .590 in - .610 in L, Aluminum (LA-15165S)
- MIDWEST FASTENER Rivet Nut, #10-32 Thread Size, 1-1/2 in L, Rubber, 10 PK (64547)
- AVK Rivet Nut, M8-1.25 Thread Size, 130.41 mm Flange Dia., 15.62 mm L, 304 Stainless Steel (ATC9T-8125)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.300 in - 0.320 in Flange Dia., .430 in - .450 in L, Steel, 1000 PK (LS-08080S)
- Howmet Fastening Systems Rivet Nuts