Shop All Blind Rivets
Howmet Fastening Systems
RIVET ALUM/STEEL M 1/4-3/8" (500pk)
Mfr # MR40349
Zoro # G401971463
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Mandrel Material Steel
- Grip Range 1/4"-3/8"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Howmet Fastening Systems
- MFR # MR40349
- Zoro # G401971463
- Country of Origin United States
- Category Blind Rivets
Details
Item | Blind Rivet |
Body Material | Aluminum |
Mandrel Material | Steel |
Grip Range | 1/4"-3/8" |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 6 in Bd L, Aluminum Clear Anodized, 1-1/4 in OD (SO-6)
- ZORO SELECT Grade 8, 1/4"-28 Hex Head Cap Screw, Black Oxide Steel, 7 in L, 10 PK (U04160.025.0700)
- NATIONAL HARDWARE EYE BOLT ZNC PLT 1/2X12"" (N221-341)
- ZORO SELECT 10-32X1/4 FINE SOCKET SET SCR CONE PLAIN (1104SSN)
- HOWMET FASTENING SYSTEMS RIVETS ALUMINUM 1/8-1/4" AB6-4A - 500pk (MR40247)
- HOWMET FASTENING SYSTEMS RIVET STAINLESS 3/16-1/4" (500pk) (MR40417)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 1 in L, Stainless Steel Body, 100 PK (U34180.025.0812)
- MIDWEST FASTENER Blind Rivet, Dome Head, 5/32 in Dia., 9/16 in L, Aluminum Body, 100 PK (51073)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 51/64 in L, Steel Body, 250 PK (SD610BS200)
- MIDWEST FASTENER Blind Rivet, Dome Head, 5/32 in Dia., 1/2 in L, Steel Body, 100 PK (51090)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Steel Body, 250 PK (SBS-65-PM)
- Howmet Fastening Systems Blind Rivets