Shop All Blind Rivets
Howmet Fastening Systems
RIVET 1163 POP TYPE 5/32-3/16
Mfr # GC202158
Zoro # G702119175
Sold in multiples of 2 for $16.50
$16.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grip Range 5/32"-3/16"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Howmet Fastening Systems
- MFR # GC202158
- Zoro # G702119175
- Country of Origin United States
- Category Blind Rivets
Details
Item | Blind Rivet |
Grip Range | 5/32"-3/16" |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNICORP Cage Nut, #2-56, Round Shape, Steel, Plain Finish (EKF2-256)
- PRIME-LINE Socket Set Screw 1/4in-20 X 1-1/4in Grade 18-8 Stainless Steel 10PK (9183784)
- MIDWEST FASTENER 1/4"-20 x 2-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (50697)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Silicon Bronze 8 PK (39985)
- HOWMET FASTENING SYSTEMS RIVET STAINLESS 3/16-1/4" (500pk) (MR40417)
- HOWMET FASTENING SYSTEMS RIVETS ALUMINUM 1/8-1/4" AB6-4A - 500pk (MR40247)
- BLIND BOLT Heavy Duty HD M12 x 45 Geomet 500B (BB-13-HD1245ZF)
- STANLEY Blind Rivet, 3/16 in Dia., 1/2 in L, Aluminum Body (PAA68-5B)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 37/64 in L, Stainless Steel Body, 250 PK (U34181.018.0066)
- NEWPORT FASTENERS Blind Rivet, Large Flanged Head, 3/16 in Dia., 0.950 in L, Stainless Steel Body, 2000 PK (849478)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 0.275 in L, Stainless Steel Body, 1000 PK (SSDSS42)
- Howmet Fastening Systems Blind Rivets