Shop All Lock Nuts
Howmet Fastening Systems
Nylon Insert Lock Nut, Steel
Mfr # MRM47881
Zoro # G502486521
product price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Type Nylon Insert
- Material Steel
- Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Howmet Fastening Systems
- MFR # MRM47881
- Zoro # G502486521
- Country of Origin United States
- Category Lock Nuts
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | Steel |
Thread Type | UNC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 1-1/4" Dia., 5-1/4" L, Steel Zinc Plated (261550I)
- ZORO SELECT Hex Nut, M14-2.00, Steel, Grade 2H, Black Oxide, 14 mm Ht, 10 PK (M22200.140.0001)
- MIDWEST FASTENER Round Spacer, Zinc Steel, 1 in Overall Lg, 1/2 in Inside Dia (71966)
- HHIP 0.127" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0127)
- HOWMET FASTENING SYSTEMS Nylon Insert Lock Nut, 1/4"-20 (FIX33049)
- THRIFCO PLUMBING Plastic Flush Valve Nut (4401854)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 100 PK (703193-PR-100)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, #10-24, Steel, Grade A, Zinc Plated, 1/8 in Ht, 100 PK (U12100.019.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/2"-12, Steel, Grade 8, Yellow Zinc, 1 43/64 in Ht, 5 PK (U12422.150.0002)
- ZORO SELECT Nylon Insert Lock Nut, M6-1.00, Steel, Class 10, Yellow Zinc, 6 mm Ht, 100 PK (M12450.060.0001)
- J.W. WINCO Slotted Spanner Lock Nut, M32-1.50, Steel, Class 5, Blackened (320XSNA)
- Howmet Fastening Systems Lock Nuts