Shop All Blind Rivets
Howmet Fastening Systems
Blind Rivet, 6mm Dia., Plastic Body
Mfr # MR48130
Zoro # G602129779
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Rivet Diameter 6mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Howmet Fastening Systems
- MFR # MR48130
- Zoro # G602129779
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 6mm |
Details
Item | Blind Rivet |
Body Material | Plastic |
System of Measurement | Metric |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, Zinc, 1/2-13x9 L, Pk10 (U08305.050.0900)
- ZORO SELECT Jam Nut, 7/16"-14, 316 Stainless Steel, Not Graded, Plain, 17/64 in Ht, 10 PK (U55090.043.0001)
- FOREVERBOLT Not Graded, 1/4"-20 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 1/2 in L, 100 PK (FBHEXB142012P100)
- SUBURBAN BOLT AND SUPPLY Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish (A0580200116FWZ)
- HOWMET FASTENING SYSTEMS RIVET STAINLESS 3/16-1/4" (500pk) (MR40417)
- HOWMET FASTENING SYSTEMS RIVETS ALUMINUM 1/8-1/4" AB6-4A - 500pk (MR40247)
- MAGNABULB Blind Rivet, Dome Head, 1/4 in Dia., 51/64 in L, Steel Body, 25 PK (MBP-R8-M11-PKT)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 13/32 in L, Stainless Steel Body, 500 PK (U34184.012.0044)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 39/64 in L, Aluminum Body, 500 PK (U33600.012.0046)
- STANLEY ENGINEERED FASTENING Blind Rivet, Large Flanged Head, 1/8 in Dia., 1/2 in L, Steel Body, 500 PK (SD46BSLF201)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 11/32 in L, Aluminum Body, 500 PK (U33190.012.0043)
- Howmet Fastening Systems Blind Rivets