Shop All Blind Rivets
Howmet Fastening Systems
Blind Rivet, 5mm Dia., Plastic Body
Mfr # MR48109
Zoro # G702129785
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Rivet Diameter 5mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Howmet Fastening Systems
- MFR # MR48109
- Zoro # G702129785
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 5mm |
Details
Item | Blind Rivet |
Body Material | Plastic |
System of Measurement | Metric |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 1-1/4 in Length, 10 PK (72264)
- ZORO SELECT Thin Hex Nut, M10-1.50, A2 Stainless Steel, Not Graded, Plain, 5 mm Ht, 100 PK (M51090.100.0001)
- CROSBY Eye Bolt With Shoulder, 1/2"-13, 1-1/2 in Shank, 1-3/16 in ID, Steel (9900217)
- ZORO SELECT Nylon Insert Lock Nut, M20-2.50, A2 Stainless Steel, Not Graded, Plain, 20 mm Ht, 5 PK (M51730.200.0001)
- HOWMET FASTENING SYSTEMS RIVETS ALUMINUM 1/8-1/4" AB6-4A - 500pk (MR40247)
- HOWMET FASTENING SYSTEMS RIVET STAINLESS 3/16-1/4" (500pk) (MR40417)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 21/32 in L, Stainless Steel Body, 500 PK (U34180.012.0048)
- ZORO SELECT Blind Rivet, Large Flanged Head, 3/16 in Dia., 11/16 in L, Aluminum Body, 250 PK (U34126.018.6668)
- ARROW FASTENER Blind Rivet, Dome Head, 1/8 in Dia., 1/4 in L, Steel Body (RSST 1/8)
- ZORO SELECT Blind Rivet, Structural Head, 1/4 in Dia., 0.810 in L, Aluminum Body, 1800 PK (PA810)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 3/16 in Dia., 31/64 in L, Aluminum Body, 25 PK (MGL100-B6-6-PKT)
- Howmet Fastening Systems Blind Rivets