Shop All Blind Rivets
Howmet Fastening Systems
Blind Rivet, 3/8 in Dia., 1/2 in L, Stainless Steel Body
Mfr # MR40522
Zoro # G802129098
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Rivet Diameter 3/8 in
- Body Length 1/2 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Howmet Fastening Systems
- MFR # MR40522
- Zoro # G802129098
- Country of Origin Unknown
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/8 in |
Body Length | 1/2 in |
Details
Item | Blind Rivet |
Body Material | Stainless Steel |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAK-A-KEY Oversized Key Stock, 36 in L, 1-1/4 in W, 3/4 in H, Carbon Steel (3507501250-36)
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Black Phosphate Steel, 3/4 in L, 25 PK (U04132.037.0075)
- HHIP 0.414" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0414)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3632-1/2TWK)
- HOWMET FASTENING SYSTEMS RIVETS ALUMINUM 1/8-1/4" AB6-4A - 500pk (MR40247)
- HOWMET FASTENING SYSTEMS RIVET STAINLESS 3/16-1/4" (500pk) (MR40417)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 5/8 in L, Stainless Steel Body, 100 PK (U34142.025.0086)
- GOEBEL Blind Rivet, Dome Head, 1/4 in Dia., 1.431 in L, 18-8 Stainless Steel Body (IBI-810-GL)
- MIDWEST FASTENER Blind Rivet, Dome Head, 1/8 in Dia., 1/8 in L, Steel Body, 100 PK (51083)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Stainless Steel Body, 500 PK (IBI-62)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Stainless Steel Body, 250 PK (IBI-64-ML)
- Howmet Fastening Systems Blind Rivets