Shop All Blind Rivets
Howmet Fastening Systems
Blind Rivet, 3/16 in Dia., Steel Body
Mfr # MR42147
Zoro # G801938264
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- Rivet Diameter 3/16 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Howmet Fastening Systems
- MFR # MR42147
- Zoro # G801938264
- Country of Origin Unknown
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Details
Item | Blind Rivet |
Body Material | Steel |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1/4"-28 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 50 PK (U51017.025.0200)
- ZORO SELECT Blind Rivet, Flanged Head, 1/8 in Dia., 9/32 in L, Aluminum Body, 500 PK (U33191.012.0042)
- PRIME-LINE Socket Set Screw, Metric M8-1.25 X 20MM Black Oxide Coated Steel 10PK (9186596)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 12 mm Length, 100 PK (M07160.060.0012)
- HOWMET FASTENING SYSTEMS RIVET STAINLESS 3/16-1/4" (500pk) (MR40417)
- HOWMET FASTENING SYSTEMS RIVETS ALUMINUM 1/8-1/4" AB6-4A - 500pk (MR40247)
- AJAX TOOL WORKS Blind Rivet, Brazier Head, 5/16 in Dia., 0.840 in L, Steel Body (A1612)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 13/32 in L, Steel Body, 500 PK (U34130.012.0044)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.265 in L, Aluminum Body, 1000 PK (PAD42ABS)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 5/8 in L, Aluminum Body, 250 PK (U34125.018.6467)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 9/32 in L, Stainless Steel Body, 500 PK (U34184.012.0042)
- Howmet Fastening Systems Blind Rivets