Shop All Blind Rivets
Howmet Fastening Systems
Blind Rivet, 3/16 in Dia., 3/8 in L
Mfr # MR86249
Zoro # G702126258
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Diameter 3/16 in
- Body Length 3/8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Howmet Fastening Systems
- MFR # MR86249
- Zoro # G702126258
- Country of Origin Mexico
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Body Length | 3/8 in |
Details
Item | Blind Rivet |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Crown Cap Nut, 7/8"-14, 316 Stainless Steel, Plain, 1-23/64 in H (CPB279)
- MIDWEST FASTENER 1/4"-20 x 1-1/4 in Flat Machine Screw, Zinc Plated Steel, 8 PK (66603)
- BUILDRIGHT Self-Drilling Screw, #10 x 1 in, Galvanized Steel Hex Head Hex Drive, 587 PK (54809)
- ZORO SELECT Arch Barrel, #10-32, 2 in Brl Lg, 5/16 in Brl Dia, Brass Chrome (Z5102)
- HOWMET FASTENING SYSTEMS RIVETS ALUMINUM 1/8-1/4" AB6-4A - 500pk (MR40247)
- HOWMET FASTENING SYSTEMS RIVET STAINLESS 3/16-1/4" (500pk) (MR40417)
- BLIND BOLT M10 x 60 Geomet 500B (BB-12-BB1060DTASM)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.1875 in Dia., 0.44 in L, Aluminum Body, 1000 PK (AD64ABS)
- GOEBEL Blind Rivet, Countersunk Head, 3/16 in Dia., Aluminum Body, 250 PK (ACS-62-CE)
- ARROW FASTENER Rivet Medium Steel 1/8X1/4In (RMS1/8)
- ZORO SELECT Blind Rivet, Dome Head, 9/32 in Dia., 1 in L, Nylon Body, 25 PK (1467PK)
- Howmet Fastening Systems Blind Rivets