Shop All Blind Rivets
Howmet Fastening Systems
Blind Rivet, 1/8 in Dia., 1/8 in L
Mfr # MR83112
Zoro # G702130668
Sold in multiples of 8 for $7.92
$7.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Diameter 1/8 in
- Body Length 1/8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Howmet Fastening Systems
- MFR # MR83112
- Zoro # G702130668
- Country of Origin Unknown
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/8 in |
Body Length | 1/8 in |
Details
Item | Blind Rivet |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push-In Rivet, Dome Head, 8.5 mm Dia., 14 mm L, Nylon Body, 50 PK (10239PK)
- ZORO SELECT Con-Sert Screws Masonry Screw, 1/4" Dia., Hex, 2 in L, Carbon Steel Yellow Zinc, 100 PK (14200HS)
- TE-CO Double-End Threaded Stud, M12-1.75mm Thread to M12-1.75mm Thread, 80 mm, Steel, Black Oxide, 2 PK (60503)
- MIDWEST FASTENER 5/16"-18 x 1-1/2" Chrome Plated Grade 5 Steel Coarse Thread Carriage Head Bumper Bolts 5PK (74127)
- HOWMET FASTENING SYSTEMS RIVET STAINLESS 3/16-1/4" (500pk) (MR40417)
- HOWMET FASTENING SYSTEMS RIVETS ALUMINUM 1/8-1/4" AB6-4A - 500pk (MR40247)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 45/64 in L, Stainless Steel Body, 250 PK (U34180.018.0068)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 3/4 in L, Aluminum Body, 500 PK (AD410ABS201)
- STANLEY ENGINEERED FASTENING Blind Rivet, Flanged Head, 3/16 in Dia., 51/64 in L, Aluminum Body, 250 PK (AD610BSLF200)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 25/64 in L, Stainless Steel Body, 250 PK (U34180.018.0063)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Stainless Steel Body, 250 PK (IBM-66-CE)
- Howmet Fastening Systems Blind Rivets