Shop All Blind Rivets
Howmet Fastening Systems
Blind Rivet, 1/8 in Dia., 1/4 in L, Aluminum Body
Mfr # MR83217
Zoro # G402130364
Sold in multiples of 6 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Rivet Diameter 1/8 in
- Body Length 1/4 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Howmet Fastening Systems
- MFR # MR83217
- Zoro # G402130364
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/8 in |
Body Length | 1/4 in |
Details
Item | Blind Rivet |
Body Material | Aluminum |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 2-1/2 in L, 50 PK (U51010.025.0250)
- E-Z LOK Press Insert, #6-32 Int Thrd Sz, 1/4 in L, 13/64 in Dia., 18-8 Stainless Steel, Plain, 10 PK (240-006-CR-PK10)
- ZORO SELECT Drywall Screw, #6 x 3/4 in, Steel, Flat Head Phillips Drive, 10000 PK (0612CPG)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 2 PK (77066)
- HOWMET FASTENING SYSTEMS RIVETS ALUMINUM 1/8-1/4" AB6-4A - 500pk (MR40247)
- HOWMET FASTENING SYSTEMS RIVET STAINLESS 3/16-1/4" (500pk) (MR40417)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.1875 in Dia., 0.82 in L, Monel Body, 1000 PK (MD610BS)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 29/64 in L, Aluminum Body, 500 PK (U33620.012.0043)
- GOEBEL Blind Rivet, Dome Head, 1/8 in Dia., Aluminum Body, 1000 PK (ABA-48)
- SURTEK Blind Rivet, 6.1 L, Steel Body (113417)
- 3M Blind Rivet, 6.3 mm Dia., Plastic Body (M48350)
- Howmet Fastening Systems Blind Rivets