Shop All Blind Rivets
Howmet Fastening Systems
ALUMINUM RIVET UP TO 1/8 PK15
Mfr # MR83245
Zoro # G202130366
Sold in multiples of 5 for $8.75
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Grip Range 1/8" and up
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Howmet Fastening Systems
- MFR # MR83245
- Zoro # G202130366
- Country of Origin Unknown
- Category Blind Rivets
Details
Item | Blind Rivet |
Body Material | Aluminum |
Grip Range | 1/8" and up |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel NL-19 Finish, 10 PK (FB3FLWASH38SOD2P10)
- L.H. DOTTIE Fender Washer, Fits Bolt Size 1/2" , Low Carbon Steel Zinc Plated Finish, 100 PK (FENW12138)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.437 In x2 In L (WWG-CLPS-093)
- MIDWEST FASTENER #10-24 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07338)
- HOWMET FASTENING SYSTEMS RIVETS ALUMINUM 1/8-1/4" AB6-4A - 500pk (MR40247)
- HOWMET FASTENING SYSTEMS RIVET STAINLESS 3/16-1/4" (500pk) (MR40417)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 27/64 in L, Stainless Steel Body, 500 PK (U34180.015.0054)
- GOEBEL Blind Rivet, Countersunk Head, 1/8 in Dia., Aluminum Body, 1000 PK (ACS-46)
- DISCO Blind Rivet, Flanged Head, 1/4 in Dia., Steel Body (10828PK)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 1-13/64 in L, Stainless Steel Body, 250 PK (U34180.018.0616)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 7/16 in L, Aluminum Body, 500 PK (U33600.015.0053)
- Howmet Fastening Systems Blind Rivets