Shop All Blind Rivets
Howmet Fastening Systems
ALUMINUM RIVET 1/4 TO 3/8 PK/15
Mfr # MR83249
Zoro # G302130365
Sold in multiples of 5 for $9.25
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Grip Range 1/4"-3/8"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Howmet Fastening Systems
- MFR # MR83249
- Zoro # G302130365
- Country of Origin Unknown
- Category Blind Rivets
Details
Item | Blind Rivet |
Body Material | Aluminum |
Grip Range | 1/4"-3/8" |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NELSON STUD WELDING Weld Stud, 1/2"-13, 1 1/2 in, CFL, Steel, Plain Finish, 100 PK (101-010-183-G100)
- HERITAGE Clevis Pin, 1-1/8" x 3", MCS PL (CLP-1125-3000)
- MIDWEST FASTENER Wood Screw, #12, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02593)
- MIDWEST FASTENER Hex Nut, #4-40, 18-8 Stainless Steel, Not Graded, 100 PK (50267)
- HOWMET FASTENING SYSTEMS RIVETS ALUMINUM 1/8-1/4" AB6-4A - 500pk (MR40247)
- HOWMET FASTENING SYSTEMS RIVET STAINLESS 3/16-1/4" (500pk) (MR40417)
- ZORO SELECT Blind Rivet, Brazier Head, 1/4 in Dia., 1-1/4 in L, Aluminum Body, 500 PK (5ZLA8)
- MIDWEST FASTENER Blind Rivet, Dome Head, 1/8 in Dia., 1/2 in L, Aluminum Body, 100 PK (51070)
- AJAX TOOL WORKS Blind Rivet, Dome Head, 5/16 in Dia. (AJA1606)
- ZORO SELECT Blind Rivet, Dome Head, 3/32 in Dia., 1/4 in L, Aluminum Body, 500 PK (U34121.009.0032)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 7/8 in L, Aluminum Body, 100 PK (U33190.025.0810)
- Howmet Fastening Systems Blind Rivets