Shop All Rivet Tool Accessories
Howmet Aerospace
Split Nose Piece, For 6NCX3, 6NCX4, 6NCX5
Mfr # 202157
Zoro # G3715826
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Tool Type Nosepiece
- For Rivet Dia. 1/4 in
- Material Steel
- Size 1/4 in
- For Use With 6NCX3, 6NCX4, 6NCX5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Howmet Aerospace
- MFR # 202157
- Zoro # G3715826
- Country of Origin United States
- Category Rivet Tool Accessories
Dimensions
For Rivet Dia. | 1/4 in |
Size | 1/4 in |
For Rivet Diameter | 1/4 in |
Fits Rivet Diameter | 1/4 in |
Nose Length | 1/2 in |
Details
Rivet Tool Type | Nosepiece |
Material | Steel |
For Use With | 6NCX3, 6NCX4, 6NCX5 |
Item | Nosepiece |
Part Type | Nosepiece |
Compatible with Manufacturer Model Number | AK-175A, HK-150A, HK-150N |
Compatible with Brand | Huck Magna-Lok |
Compatible Manufacturer Part Number | AK-175A, HK-150A, HK-150N |
Compatible with Manufacturer Part Number | AK-175A, HK-150A, HK-150N |
Compatible with Manufacturer Model Number [NEW] | AK-175A, HK-150A, HK-150N |
Compatible Grainger Part Number | 6NCX3, 6NCX4, 6NCX5 |
Compatible Manufacturer Model Number | AK-175A, HK-150A, HK-150N |
For Use with Mfr. Model Number | AK-175A, HK-150A, HK-150N |
For Use With Mfr. Model Number | AK-175A, HK-150A, HK-150N |
Description
Nosepiece, Part Type Nosepiece, For Use With 6NCX3, 6NCX4, 6NCX5, For Rivet Diameter 1/4 in, Material Steel, Nose Length 1/2 in, Compatible with Brand Huck Magna-Lok, Compatible with Grainger Part Number 6NCX3, 6NCX4, 6NCX5, Compatible with Manufacturer Model Number AK-175A, HK-150A, HK-150N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TOOL US Switch Bit Shank Kit, 3/16in.Dia.x51in.L (ET18751)
- SWANSON TOOL 54" Wallboard Square (Yellow) (TD540)
- URREA Structural Open-End Wrench, 1" opening dimension. (C906B)
- CLEVELAND Screw Extractor 192 Cleveland #7 (Drill Size 17/32") (C53657)
- HOWMET AEROSPACE Nose Assy, 6NCX2, 3/16 In (99-3201)
- HOWMET AEROSPACE Split Nose Piece, For Rivet Tool, 1/4 In (202169)
- HOWMET AEROSPACE Nose Assy, For 6NCX1, 6NCX2, 1/4 In (99-3305)
- HOWMET AEROSPACE Nose Assy, For 6NCX4, 6NCX5, w/Large Nuts (205400)
- HOWMET AEROSPACE Split Nose Piece, For Rivet Tool, 5/32 In (202158)
- HOWMET AEROSPACE Nose Assy, For 6NCX4, 6NCX5, w/Small Nuts (205401)
- ZORO SELECT Squeezer Die, 1/8 Dia, 7/8, Tubular Roll (SQ-5-13)
- Howmet Aerospace Rivet Tools & Accessories