Shop All Hand Rivet Tools
Howmet Aerospace
Rivet Tool, 3500 Lb Force, .625 In Stroke
Mfr # HK-150A
Zoro # G3609383
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Tool Type Rivet Tool
- For Rivet Type Blind
- For Rivet Dia. 3/32 in, 1/8 in, 5/32 in, 3/16 in, 1/4 in
- Includes Case; 1/8 in Trim Nose Assembly; 5/32 in Nose Assembly; 3/16 in Nose Assembly; 1/4 in Pop-Style Nose Assembly; 1/4 in Split Rivet Nosepiece
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Howmet Aerospace
- MFR # HK-150A
- Zoro # G3609383
- Country of Origin Mexico
- Category Hand Rivet Tools
Dimensions
For Rivet Dia. | 3/32 in, 1/8 in, 5/32 in, 3/16 in, 1/4 in |
Fits Rivet Diameter | 1/8 in, 5/32 in, 3/16 in, 1/4 in |
Overall Length | 6 in |
For Rivet Diameter | 3/32 in, 1/8 in, 5/32 in, 3/16 in, 1/4 in |
Details
Rivet Tool Type | Rivet Tool |
For Rivet Type | Blind |
Item | Rivet Tool |
Includes | Case; 1/8 in Trim Nose Assembly; 5/32 in Nose Assembly; 3/16 in Nose Assembly; 1/4 in Pop-Style Nose Assembly; 1/4 in Split Rivet Nosepiece |
Construction | Steel |
For Rivet Material | Aluminum, Copper, Stainless Steel, Steel |
Body Material | Steel |
Includes Nosepiece | No |
Head Type | Angled |
Description
Rivet Tool, For Rivet Diameter 3/32 in, 1/8 in, 5/32 in, 3/16 in, 1/4 in, For Rivet Material Aluminum, Copper, Stainless Steel, Steel, For Rivet Type Blind, Head Type Angled, Rivet Tool Type Rivet Tool, Includes Nosepiece No, Overall Length 6 in, Body Material Steel, Includes Case; 1/8 in Trim Nose Assembly; 5/32 in Nose Assembly; 3/16 in Nose Assembly; 1/4 in Pop-Style Nose Assembly; 1/4 in Split Rivet Nosepiece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 15-194 Drywall Board Carrier, 29" (15-194)
- DIAMOND VANTAGE Polishing Pad, 4 in. Dia., 1500 Grit (S-4WPP-1500)
- VESTIL Long Reach Cable Puller/Lifter, 3000 lb. (CP-30)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54925)
- HOWMET AEROSPACE Rivet Tool, Nut Setter, 3500 lb. Force (HK-150N)
- STECK MANUFACTURING CO INC Steck STK-21960 Self Piercing Rivet Insert Tool (STK-21960)
- ASTRO PNEUMATIC $RIVETER 13" HEAVY DUTY HAND (AO1423)
- STANLEY Rivet Gun Toolkit, Manual, Steel (STHT72179)
- DEWALT Cordless Rivet, SS, 8 3/5" H, 10 1/2" L, 20V (DCF414GE2)
- GROZ Hand Riveter, 2 Jaw (31653)
- GEDORE Set Of Rivetting Setters And Snap Dies (125 B)
- Howmet Aerospace Hand Rivet Tools