Shop All Rivet Tool Accessories
Howmet Aerospace
Nose Assy, For 6NCX1
Mfr # 99-3306
Zoro # G3719834
Free Shipping & Returns
$620.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Tool Type Nose Assembly
- For Rivet Dia. 1/4 in
- Material Steel
- Size 1/4 in
- For Use With 6NCX1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Howmet Aerospace
- MFR # 99-3306
- Zoro # G3719834
- Country of Origin United States
- Category Rivet Tool Accessories
Dimensions
For Rivet Dia. | 1/4 in |
Size | 1/4 in |
Fits Rivet Diameter | 1/4 in |
For Rivet Diameter | 1/4 in |
Nose Length | 6 2/5 in |
Details
Rivet Tool Type | Nose Assembly |
Material | Steel |
For Use With | 6NCX1 |
Item | Nose Assembly |
Compatible with Brand | Huck Magna-Lok |
Compatible with Manufacturer Model Number | 2024 |
Part Type | Nose Assembly |
Compatible Manufacturer Part Number | 2024 |
Compatible with Manufacturer Part Number | 2024 |
Compatible with Manufacturer Model Number [NEW] | 2024 |
Compatible Manufacturer Model Number | 2024 |
For Use with Mfr. Model Number | 2024 |
For Use With Mfr. Model Number | 2024 |
Description
Nose Assembly, Part Type Nose Assembly, For Use With 6NCX1, For Rivet Diameter 1/4 in, Material Steel, Nose Length 6 2/5 in, Compatible with Brand Huck Magna-Lok, Compatible with Grainger Part Number 6NCX1, Compatible with Manufacturer Model Number 2024
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Motor (1607022609)
- DRILL AMERICA 35/64" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X35/64)
- ZORO SELECT Straight Flute Drill, Size 3/4, TiAlN (470-107500B)
- KO-KEN Bit Slotted 1.6 x 10 32mm 5/16 Hex Drive (100S.32-10)
- HOWMET AEROSPACE Split Nose Piece, For 6NCX3, 6NCX4, 6NCX5 (202157)
- HOWMET AEROSPACE Nose Assy, For 6NCX2 (99-3204)
- HOWMET AEROSPACE Nose Assy, 6NCX2, 3/16 In (99-3201)
- HOWMET AEROSPACE Split Nose Piece, For Rivet Tool, 1/4 In (202169)
- HOWMET AEROSPACE Nose Assy, For 6NCX4, 6NCX5, w/Small Nuts (205401)
- HOWMET AEROSPACE Split Nose Piece, For Rivet Tool, 5/32 In (202158)
- ZORO SELECT Squeezer Die, 1 Dia, 3/16, Flat Head (SQ-3-47)
- Howmet Aerospace Rivet Tool Accessories