Shop All Rivet Tool Accessories
Howmet Aerospace
Nose Assy, For 6NCX1, 6NCX2, 6NCW9
Mfr # 99-3303
Zoro # G3593484
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rivet Tool Type Nose Assembly
- For Rivet Dia. 3/16 in
- Material Steel
- Size 3/16 in
- For Use With 6NCW9, 6NCX1, 6NCX2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Howmet Aerospace
- MFR # 99-3303
- Zoro # G3593484
- Country of Origin United States
- Category Rivet Tool Accessories
Dimensions
For Rivet Dia. | 3/16 in |
Size | 3/16 in |
Nose Length | 2 1/2 in |
For Rivet Diameter | 3/16 in |
Fits Rivet Diameter | 3/16 in |
Details
Rivet Tool Type | Nose Assembly |
Material | Steel |
For Use With | 6NCW9, 6NCX1, 6NCX2 |
Item | Nose Assembly |
Compatible with Manufacturer Model Number | 202, 2024, 2025 |
Part Type | Nose Assembly |
Compatible with Brand | Huck Magna-Lok |
Compatible Manufacturer Part Number | 202, 2024, 2025 |
Compatible with Manufacturer Part Number | 202, 2024, 2025 |
Compatible with Manufacturer Model Number [NEW] | 202, 2024, 2025 |
Compatible Manufacturer Model Number | 202, 2024, 2025 |
For Use with Mfr. Model Number | 202, 2024, 2025 |
For Use With Mfr. Model Number | 202, 2024, 2025 |
Description
Nose Assembly, Part Type Nose Assembly, For Use With 6NCW9, 6NCX1, 6NCX2, For Rivet Diameter 3/16 in, Material Steel, Nose Length 2 1/2 in, Compatible with Brand Huck Magna-Lok, Compatible with Grainger Part Number 6NCW9, 6NCX1, 6NCX2, Compatible with Manufacturer Model Number 202, 2024, 2025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARLEC Collet Chuck, 0.031-0.250, DA300, 0.5 In (EXT500)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.290" Tip L (LBR-113)
- BOSCH BOSCH® GCM12SD, 12 Inch Dual-Bevel Glide Miter Saw (GCM12SD)
- MITUTOYO Digimatic Bore Gage Cg-D4In. (511-521)
- HOWMET AEROSPACE Nose Assy, For 6NCX4, 6NCX5, w/Small Nuts (205401)
- HOWMET AEROSPACE Nose Assy, For 6NCX2 (99-3204)
- HOWMET AEROSPACE Split Nose Piece, For Rivet Tool, 5/32 In (202158)
- HOWMET AEROSPACE Nose Assy, 6NCX2, 3/16 In (99-3201)
- HOWMET AEROSPACE Split Nose Piece, For Rivet Tool, 1/4 In (202169)
- HOWMET AEROSPACE Nose Assy, For 6NCX1, 6NCX2, 1/4 In (99-3305)
- HOWMET AEROSPACE Nose Assy, For 6NCX4, 6NCX5, w/Large Nuts (205400)
- Howmet Aerospace Rivet Tools & Accessories