Shop All Rivet Tool Accessories
Howmet Aerospace
Nose Assy, 6NCX2, 3/16 In
Mfr # 99-3201
Zoro # G3687731
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Tool Type Nose Assembly
- For Rivet Dia. 3/16 in
- Material Steel
- Size 3/16 in
- For Use With 6NCX2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Howmet Aerospace
- MFR # 99-3201
- Zoro # G3687731
- Country of Origin United States
- Category Rivet Tool Accessories
Dimensions
For Rivet Dia. | 3/16 in |
Size | 3/16 in |
Nose Length | 3 3/50 in |
Fits Rivet Diameter | 3/16 in |
For Rivet Diameter | 3/16 in |
Details
Rivet Tool Type | Nose Assembly |
Material | Steel |
For Use With | 6NCX2 |
Item | Nose Assembly |
Compatible with Brand | Huck Magna-Lok |
Part Type | Nose Assembly |
Compatible with Manufacturer Model Number | 2025 |
Compatible Manufacturer Part Number | 2025 |
Compatible with Manufacturer Part Number | 2025 |
Compatible with Manufacturer Model Number [NEW] | 2025 |
Compatible Manufacturer Model Number | 2025 |
For Use with Mfr. Model Number | 2025 |
For Use With Mfr. Model Number | 2025 |
Description
Nose Assembly, Part Type Nose Assembly, For Use With 6NCX2, For Rivet Diameter 3/16 in, Material Steel, Nose Length 3 3/50 in, Compatible with Brand Huck Magna-Lok, Compatible with Grainger Part Number 6NCX2, Compatible with Manufacturer Model Number 2025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 16 Piece Punch And Chisel Set (D058203)
- KESON 100 ft Tape Measure, 1/2 in Blade (MC-10M-100)
- SURTEK Folding Hex Key Allen Wrench Set, 7 Metric Pieces (ALLFNP10M)
- ROADPRO Bag/Tote, Tool Bag, Reinforced Nylon and Canvas (RPTB20)
- HOWMET AEROSPACE Split Nose Piece, For Rivet Tool, 5/32 In (202158)
- HOWMET AEROSPACE Nose Assy, For 6NCX4, 6NCX5, w/Large Nuts (205400)
- HOWMET AEROSPACE Nose Assy, For 6NCX4, 6NCX5, w/Small Nuts (205401)
- HOWMET AEROSPACE Nose Assy, For 6NCX2 (99-3204)
- HOWMET AEROSPACE Nose Assemblies, For 6NCX0, 1/4 In (99-830-1)
- HOWMET AEROSPACE Split Nose Piece, For Rivet Tool, 1/4 In (202169)
- ZORO SELECT Squeezer Die, 1/16 Dia, 7/8, Oval Head (SQ-4-006)
- Howmet Aerospace Rivet Tool Accessories