Shop All Rivet Tool Accessories
Howmet Aerospace
Nose Assemblies, 5/16 In
Mfr # 99-769
Zoro # G3640856
product price: $613.99
/ea
Free Shipping & Returns
$613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Tool Type Nose Assembly
- For Rivet Dia. 5/16 in
- Material Steel
- Size 5/16 in
- For Use With 6NCX0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Howmet Aerospace
- MFR # 99-769
- Zoro # G3640856
- Country of Origin United States
- Category Rivet Tool Accessories
Dimensions
For Rivet Dia. | 5/16 in |
Size | 5/16 in |
Nose Length | 2 1/2 in |
For Rivet Diameter | 5/16 in |
Details
Rivet Tool Type | Nose Assembly |
Material | Steel |
For Use With | 6NCX0 |
Item | Nose Assembly |
Compatible with Brand | Huck Magna-Lok |
Part Type | Nose Assembly |
Description
Nose Assembly, Part Type Nose Assembly, For Use With 6NCX0, For Rivet Diameter 5/16 in, Material Steel, Nose Length 2 1/2 in, Compatible with Brand Huck Magna-Lok
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGE KNIVES Sarge Knives Sk-914Kit Drop Pt Kit With 3-3/4" SS Blade (SK-914KIT)
- VERMONT GAGE Pin Gage, Minus, 0.610 In, Black (911261000)
- IRWIN Utility Blade, 11/16" W, PK100 (2083200)
- KLEVER Hook Utility Blade, 1-1/16" W, PK25 (KCJ-XH-40)
- HOWMET AEROSPACE Split Nose Piece, For Rivet Tool, 5/32 In (202158)
- HOWMET AEROSPACE Nose Assy, For 6NCX1, 6NCX2, 1/4 In (99-3305)
- HOWMET AEROSPACE Split Nose Piece, For 6NCX3, 6NCX4, 6NCX5 (202157)
- HOWMET AEROSPACE Nose Assemblies, For 6NCX0, 1/4 In (99-830-1)
- HOWMET AEROSPACE Nose Assy, For 6NCX4, 6NCX5, w/Small Nuts (205401)
- HOWMET AEROSPACE Split Nose Piece, For Rivet Tool, 3/32 In (202159)
- AJAX TOOL WORKS RIVET BRAZIER 3/16" (AJA1620)
- Howmet Aerospace Rivet Tool Accessories