Shop All Blind Rivets
This Product is Discontinued
Howmet Aerospace
Lock Bolt Pin, 5/8 in Dia., 90 PK (Discontinued)
Mfr # HP8F-DT20-16
Zoro # G7563451
Free Shipping & Returns
This Product is Discontinued
Key Features
- Rivet Diameter 5/8 in
- Grip Range 1.250 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Howmet Aerospace
- MFR # HP8F-DT20-16
- Zoro # G7563451
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 5/8 in |
Details
Item | Lock Bolt Pin |
Grip Range | 1.250 in |
System of Measurement | Inch |
Description
Pin,Hp8,5/8 In.,1.250 Grip,PK90, Package Quantity 90
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.