Shop All Blind Rivets
This Product is Discontinued
Howmet Aerospace
Lock Bolt Pin, 5/16 in Dia., Carbon Steel Body, 900 PK (Discontinued)
Mfr # C6LB-R10-4G
Zoro # G7562523
Free Shipping & Returns
This Product is Discontinued
Key Features
- Body Material Carbon Steel
- Rivet Diameter 5/16 in
- Grip Range 0.375 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Howmet Aerospace
- MFR # C6LB-R10-4G
- Zoro # G7562523
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 5/16 in |
Details
Item | Lock Bolt Pin |
Body Material | Carbon Steel |
Grip Range | 0.375 in |
System of Measurement | Inch |
Description
Pin,C6L,5/16 In.,0.375 Grip,PK900, Package Quantity 900
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.