Shop All Blind Rivets
This Product is Discontinued
Howmet Aerospace
Lock Bolt Pin, 3/8 in Dia., Stainless Steel Body, 10 PK (Discontinued)
Mfr # BT98T-R12-6GA-PK
Zoro # G0554010
This Product is Discontinued
Key Features
- Body Material Stainless Steel
- Rivet Diameter 3/8 in
- Grip Range 0.250 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Howmet Aerospace
- MFR # BT98T-R12-6GA-PK
- Zoro # G0554010
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/8 in |
Details
Item | Lock Bolt Pin |
Body Material | Stainless Steel |
Grip Range | 0.250 in |
System of Measurement | Inch |
Description
Pin,SS,90 deg.,3/8 In.D,0.250 Grip,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (N01200.031.0100)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1" , Steel Zinc Plated Finish, 5 PK (61973)
- ZORO SELECT Socket Set Screw, Oval, 1/4-20x1, PK100 (U07845.025.0100)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 110 mm L, 10 PK (M04100.200.0110)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Steel Body, 25 PK (MGLP-R8-6-PKT)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 3/16 in Dia., 13/32 in L, Steel Body, 25 PK (MGLP-R6-4-PKT)
- HOWMET AEROSPACE Blind Rivet, 3/16 in Dia., Aluminum Body, 25 PK (MGLP-R6-E-PKT)
- HOWMET AEROSPACE Blind Rivet, Structural Brazier Head, 1/4 in Dia., 1.708 in L, Steel Body, 10 PK (C6LB-R8-5GA-PKT)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 3/16 in Dia., 13/32 in L, Stainless Steel Body, 10 PK (MGLP-U6-4-PKT)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 1/4 in Dia., 29/32 in L, Aluminum Body, 25 PK (MGL100-B8-12-PKT)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 15/32 in L, Aluminum Body, 250 PK (U33600.018.0063)
- Howmet Aerospace Blind Rivets