Shop All Blind Rivets
This Product is Discontinued
Howmet Aerospace
Lock Bolt Pin, 3/8 in Dia., Aluminum Body, 10 PK (Discontinued)
Mfr # MGP30-R12-24G-PK
Zoro # G0555760
This Product is Discontinued
Key Features
- Body Material Aluminum
- Rivet Diameter 3/8 in
- Grip Range 0.625 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Howmet Aerospace
- MFR # MGP30-R12-24G-PK
- Zoro # G0555760
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/8 in |
Details
Item | Lock Bolt Pin |
Body Material | Aluminum |
Grip Range | 0.625 in |
System of Measurement | Inch |
Description
Pin,Alum,3/8 In.D,0.625 Grip,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.