Shop All Blind Rivets
This Product is Discontinued
Howmet Aerospace
Lock Bolt Pin, 3/8 in Dia., 10 PK (Discontinued)
Mfr # HLPP-R12-15PL-PK
Zoro # G0555103
This Product is Discontinued
Key Features
- Mandrel Material Steel
- Rivet Diameter 3/8 in
- Grip Range 0.875 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Howmet Aerospace
- MFR # HLPP-R12-15PL-PK
- Zoro # G0555103
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/8 in |
Details
Item | Lock Bolt Pin |
Mandrel Material | Steel |
Grip Range | 0.875 in |
System of Measurement | Inch |
Description
Pin,Steel,Std Head,3/8 In.D,0.875 Grip PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 1-1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 4500 PK (0624MPPB)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , Nylon Plain Finish, 40 PK (17W05008)
- ZORO SELECT #12-24 x 1 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.021.0100)
- HHIP 0.184" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0184)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 3/16 in Dia., 37/64 in L, Steel Body, 25 PK (MGLP-R6-7-PKT)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 1/4 in Dia., 29/32 in L, Aluminum Body, 25 PK (MGL100-B8-12-PKT)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 1/4 in Dia., 13/16 in L, Steel Body, 25 PK (HKLP-R8-10-PKT)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 3/16 in Dia., 37/64 in L, Aluminum Body, 25 PK (MGLT-B6-7-PKT)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Stainless Steel Body, 10 PK (MGLP-U8-7-PKT)
- HOWMET AEROSPACE Lock Bolt Pin, 3/16 in Dia., 10 PK (MGP98T-R6-10G-PK)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 17/32 in L, Stainless Steel Body, 500 PK (U34180.012.0046)
- Howmet Aerospace Blind Rivets