Shop All Blind Rivets
This Product is Discontinued
Howmet Aerospace
Lock Bolt Pin, 3/8 in Dia., 10 PK (Discontinued)
Mfr # HLPP-R12-14PL-PK
Zoro # G0555112
This Product is Discontinued
Key Features
- Mandrel Material Steel
- Rivet Diameter 3/8 in
- Grip Range 0.812 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Howmet Aerospace
- MFR # HLPP-R12-14PL-PK
- Zoro # G0555112
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/8 in |
Details
Item | Lock Bolt Pin |
Mandrel Material | Steel |
Grip Range | 0.812 in |
System of Measurement | Inch |
Description
Pin,Steel,Std Head,3/8 In.D,0.812 Grip PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Drive Nail Drive Anchor, 1/4" Dia., 2-3/4" L, Steel Zinc Plated, 100 PK (03794-PWR)
- ZORO SELECT Hex Nut, 5/16"-18, Steel, Grade 2, Black Oxide, 17/64 in Ht, 100 PK (U08100.031.0001)
- ZORO SELECT Double-End Threaded Rod, 1/4"-28 Thread to 1/4"-28 Thread, 1 ft, Steel, Zinc Plated (LINK25012EZ)
- MIDWEST FASTENER #12-24 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (32044)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 1/4 in Dia., 13/16 in L, Steel Body, 25 PK (HKLP-R8-10-PKT)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 3/16 in Dia., 37/64 in L, Steel Body, 25 PK (MGLP-R6-7-PKT)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 3/16 in Dia., 37/64 in L, Steel Body, 25 PK (MGLT-R6-E-PKT)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 1/4 in Dia., 43/64 in L, Aluminum Body, 25 PK (MGL100-B8-8-PKT)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Stainless Steel Body, 10 PK (MGLP-U8-6-PKT)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 3/16 in Dia., 31/64 in L, Aluminum Body, 25 PK (MGL100-B6-6-PKT)
- GOEBEL Blind Rivet, Countersunk Head, 3/16 in Dia., Aluminum Body, 500 PK (ACS-64-68MGCT)
- Howmet Aerospace Blind Rivets