Shop All Blind Rivets
This Product is Discontinued
Howmet Aerospace
Lock Bolt Pin, 3/8 in Dia., 10 PK (Discontinued)
Mfr # HLPP-R12-11PL-PK
Zoro # G0555167
This Product is Discontinued
Key Features
- Mandrel Material Steel
- Rivet Diameter 3/8 in
- Grip Range 0.625 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Howmet Aerospace
- MFR # HLPP-R12-11PL-PK
- Zoro # G0555167
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/8 in |
Details
Item | Lock Bolt Pin |
Mandrel Material | Steel |
Grip Range | 0.625 in |
System of Measurement | Inch |
Description
Pin,Steel,Std Head,3/8 In.D,0.625 Grip PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #14 x 2-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03300)
- ZORO SELECT Cotter Pin, Steel, Zinc Plated, 3.2mm, PK100 (M39350.032.0050)
- ZORO SELECT Fully Threaded Rod, 7/16"-14, 6 ft, Steel, Grade A, Plain Finish (U20200.043.7200)
- ZORO SELECT Round Spacer, #10 Screw Size, Nylon, 1 in Overall Lg (371610RSN)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 3/16 in Dia., 13/32 in L, Stainless Steel Body, 10 PK (MGLP-U6-4-PKT)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 3/16 in Dia., 13/32 in L, Steel Body, 25 PK (MGLT-R6-4-PKT)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 1/4 in Dia., 43/64 in L, Aluminum Body, 25 PK (MGL100-B8-8-PKT)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 3/16 in Dia., 13/32 in L, Steel Body, 25 PK (MGLP-R6-4-PKT)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 3/16 in Dia., 13/32 in L, Aluminum Body, 25 PK (MGLT-B6-4-PKT)
- HOWMET AEROSPACE Lock Bolt Pin, 3/16 in Dia., 10 PK (MGP98T-R6-10G-PK)
- GOEBEL Blind Rivet, Countersunk Head, 5/32 in Dia., Aluminum Body, 500 PK (ACI-52-CE)
- Howmet Aerospace Blind Rivets