Shop All Blind Rivets
This Product is Discontinued
Howmet Aerospace
Lock Bolt Pin, 3/4 in Dia., 5 PK (Discontinued)
Mfr # C50L90BR24-32-PK
Zoro # G0554211
This Product is Discontinued
Key Features
- Mandrel Material Steel
- Rivet Diameter 3/4 in
- Grip Range 2.000 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Howmet Aerospace
- MFR # C50L90BR24-32-PK
- Zoro # G0554211
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/4 in |
Details
Item | Lock Bolt Pin |
Mandrel Material | Steel |
Grip Range | 2.000 in |
System of Measurement | Inch |
Description
Pin,Steel,Zinc,3/4 In.D,2.000 Grip,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 55 mm L, 50 PK (M04100.100.0055)
- STM Coupling Nut, 3/4"-10, Steel, Black Oxide (333678)
- ZORO SELECT Drywall Screw, #8 x 2 in, Steel, Flat Head Torx Drive, 2000 PK (0832CTG)
- ZORO SELECT Precision Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel (4431)
- HOWMET AEROSPACE Blind Rivet, 1/4 in Dia., Aluminum Body, 25 PK (MGLP-B8-E-PKT)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 3/16 in Dia., 13/32 in L, Stainless Steel Body, 10 PK (MGLP-U6-4-PKT)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 3/16 in Dia., 43/64 in L, Aluminum Body, 25 PK (MGL100-B6-9-PKT)
- HOWMET AEROSPACE Blind Rivet, 3/16 in Dia., Aluminum Body, 10 PK (MGL100-U6-6-PKT)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 3/16 in Dia., 13/32 in L, Steel Body, 25 PK (MGLP-R6-4-PKT)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 1/4 in Dia., 13/16 in L, Steel Body, 25 PK (HKLP-R8-10-PKT)
- ARROW FASTENER Arrow Pop Rivet, Short, 1/8 in L, Aluminum (RSAW1/8IP)
- Howmet Aerospace Blind Rivets