Shop All Blind Rivets
This Product is Discontinued
Howmet Aerospace
Lock Bolt Pin, 3/4 in Dia., 5 PK (Discontinued)
Mfr # C50L90BR24-24-PK
Zoro # G0554220
This Product is Discontinued
Key Features
- Mandrel Material Steel
- Rivet Diameter 3/4 in
- Grip Range 1.500 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Howmet Aerospace
- MFR # C50L90BR24-24-PK
- Zoro # G0554220
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/4 in |
Details
Item | Lock Bolt Pin |
Mandrel Material | Steel |
Grip Range | 1.500 in |
System of Measurement | Inch |
Description
Pin,Steel,Zinc,3/4 In.D,1.500 Grip,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 14 mm Length, 25 PK (FHS100814-025P1)
- ZORO SELECT Thread Cutting Screw, 1/4" x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 50 PK (U67021.025.0075)
- STANLEY Light Duty Staples, 24 ga, Wide Crown, 1/4 in Leg L, Steel, 1000 PK (TRA204T)
- MIDWEST FASTENER Grade 8, 1/2"-13 Flange Bolt, Zinc Plated Steel, 3-1/2 in L, 2 PK (933221)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 3/16 in Dia., 13/32 in L, Steel Body, 25 PK (MGLT-R6-4-PKT)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 3/16 in Dia., 13/32 in L, Aluminum Body, 25 PK (MGLT-B6-4-PKT)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 3/16 in Dia., 13/32 in L, Steel Body, 25 PK (MGLP-R6-4-PKT)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 1/4 in Dia., 13/16 in L, Steel Body, 25 PK (HKLP-R8-10-PKT)
- HOWMET AEROSPACE Blind Rivet, 3/16 in Dia., Aluminum Body, 25 PK (MGLP-B6-4-PKT)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Steel Body, 25 PK (MGLP-R8-6-PKT)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 29/64 in L, Steel Body, 500 PK (U33900.012.4244)
- Howmet Aerospace Blind Rivets