Shop All Blind Rivets
This Product is Discontinued
Howmet Aerospace
Lock Bolt Pin, 3/4 in Dia., 5 PK (Discontinued)
Mfr # C50L90BR24-16-PK
Zoro # G0554257
This Product is Discontinued
Key Features
- Mandrel Material Steel
- Rivet Diameter 3/4 in
- Grip Range 1.000 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Howmet Aerospace
- MFR # C50L90BR24-16-PK
- Zoro # G0554257
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/4 in |
Details
Item | Lock Bolt Pin |
Mandrel Material | Steel |
Grip Range | 1.000 in |
System of Measurement | Inch |
Description
Pin,Steel,Zinc,3/4 In.D,1.000 Grip,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U51420.050.0001)
- ZORO SELECT Step Bolt, 3/8"-16 Thrd Sz, 2 1/2 in L, Steel, Plain Finish, 25 PK (U08350.037.0250)
- ZORO SELECT Socket Set Screw, Cup, 5/16-24x1/2, PK100 (U07852.031.0050)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Zinc Plated Iron, 13/16 in Head Ht, 1/2 in Lg, 25 PK (1-CDG-02-17-)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 3/16 in Dia., 13/32 in L, Aluminum Body, 25 PK (MGLT-B6-4-PKT)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 3/16 in Dia., 13/32 in L, Steel Body, 25 PK (MGLP-R6-4-PKT)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 3/16 in Dia., 13/32 in L, Stainless Steel Body, 10 PK (MGLP-U6-4-PKT)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 1/4 in Dia., 29/32 in L, Aluminum Body, 25 PK (MGL100-B8-12-PKT)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 1/4 in Dia., 1-1/16 in L, Steel Body, 25 PK (HKLP-R8-14-PKT)
- HOWMET AEROSPACE Blind Rivet, 1/4 in Dia., Aluminum Body, 25 PK (MGLP-B8-E-PKT)
- IRWIN Blind Rivet, Countersunk Head, 0.09375 in Dia., 1/4 in L, Aluminum Body, 1000 PK (PAAK302)
- Howmet Aerospace Blind Rivets