Shop All Blind Rivets
Howmet Aerospace
Lock Bolt Pin, 3/16 in Dia., 10 PK
Mfr # MGP98T-R6-10G-PK
Zoro # G0555900
product price: $2.99
/pk 10, $0.30/ea
Sold in multiples of 4 for $11.96
$11.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mandrel Material Steel
- Grip Range 0.062 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Howmet Aerospace
- MFR # MGP98T-R6-10G-PK
- Zoro # G0555900
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Details
Item | Lock Bolt Pin |
Mandrel Material | Steel |
Grip Range | 0.062 in |
System of Measurement | Inch |
Description
Pin,Steel,3/16 In.D,0.062 Grip,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 2 in L, Stainless Steel Plain, 1/2" Hex W (FC2329-2520-SS)
- CROSBY G-277 Eye Bolt With Shoulder Nut, 7/8 in, 5 in L Shank, Forged Steel, Hot Dipped Galvanized (1045256)
- TORQUEMASTER Masonry Screw, 3/8" Dia., Hex, 1 3/4 in L, Steel Blue Ruspert, 50 PK (53246)
- MIDWEST FASTENER Wood Screw, #6, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 60 PK (62754)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 3/16 in Dia., 13/32 in L, Aluminum Body, 25 PK (MGLT-B6-4-PKT)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 1/4 in Dia., 43/64 in L, Aluminum Body, 25 PK (MGL100-B8-8-PKT)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 3/16 in Dia., 13/32 in L, Steel Body, 25 PK (MGLP-R6-4-PKT)
- HOWMET AEROSPACE Blind Rivet, Structural Brazier Head, 1/4 in Dia., 1.708 in L, Steel Body, 10 PK (C6LB-R8-5GA-PKT)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 3/16 in Dia., 31/64 in L, Aluminum Body, 25 PK (MGL100-B6-6-PKT)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 1/4 in Dia., 29/32 in L, Aluminum Body, 25 PK (MGL100-B8-12-PKT)
- MIDWEST FASTENER Blind Rivet, Dome Head, 1/8 in Dia., 1/2 in L, Aluminum Body, 100 PK (51070)
- Howmet Aerospace Blind Rivets