Shop All Blind Rivets
This Product is Discontinued
Howmet Aerospace
Lock Bolt Pin, 1/4 in Dia., Stainless Steel Body, 10 PK (Discontinued)
Mfr # BT98T-R8-8GA-PKT
Zoro # G0554132
This Product is Discontinued
Key Features
- Body Material Stainless Steel
- Rivet Diameter 1/4 in
- Grip Range 0.375 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Howmet Aerospace
- MFR # BT98T-R8-8GA-PKT
- Zoro # G0554132
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/4 in |
Details
Item | Lock Bolt Pin |
Body Material | Stainless Steel |
Grip Range | 0.375 in |
System of Measurement | Inch |
Description
Pin,SS,90 deg.,1/4 In.D,0.375 Grip,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Zinc Plated Steel, 1-1/2 in Length, 50 PK (U07567.031.0150)
- ZORO SELECT Fully Threaded Rod, 6-32, 2 ft, Steel, Grade A, Zinc Plated Finish (U20300.013.2400)
- TITAN FASTENERS M3 x 0.5 x 10mm - Machine Screw - Phillips Flat Head - 304 Stainless Steel - DIN 965 - Pkg of 100 (BSR03010)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03251)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 3/16 in Dia., 13/32 in L, Stainless Steel Body, 10 PK (MGLP-U6-4-PKT)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 1/4 in Dia., 29/32 in L, Aluminum Body, 25 PK (MGL100-B8-12-PKT)
- HOWMET AEROSPACE Lock Bolt Pin, 3/16 in Dia., 10 PK (MGP98T-R6-10G-PK)
- HOWMET AEROSPACE Blind Rivet, 3/16 in Dia., Aluminum Body, 10 PK (MGL100-U6-6-PKT)
- HOWMET AEROSPACE Blind Rivet, 1/4 in Dia., Aluminum Body, 25 PK (MGLP-B8-E-PKT)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 3/16 in Dia., 43/64 in L, Aluminum Body, 25 PK (MGL100-B6-9-PKT)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 29/64 in L, Aluminum Body, 250 PK (U33192.018.0064)
- Howmet Aerospace Blind Rivets