Shop All Blind Rivets
This Product is Discontinued
Howmet Aerospace
Lock Bolt Pin, 1/4 in Dia., Stainless Steel Body, 10 PK (Discontinued)
Mfr # BT98T-4U8-2BR-PK
Zoro # G0554047
This Product is Discontinued
Key Features
- Body Material Stainless Steel
- Rivet Diameter 1/4 in
- Grip Range 0.00 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Howmet Aerospace
- MFR # BT98T-4U8-2BR-PK
- Zoro # G0554047
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/4 in |
Details
Item | Lock Bolt Pin |
Body Material | Stainless Steel |
Grip Range | 0.00 in |
System of Measurement | Inch |
Description
Pin,SS,90 deg.,1/4 In.D,0.00 Grip,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barrel Bolt, 5/16"-18, 1 in Brl Lg, 3/8 in Brl Dia, 316 stainless steel Plain, 5 PK (2JGR2)
- ZORO SELECT Spring Pin, HD Coil, 3/16x1/2 L, Pk10 (5EA36)
- ZORO SELECT Lag Screw, 3/8 in, 3 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 50 PK (U08450.037.0300)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Pan, 4 in L, Steel Blue Ruspert, 100 PK (52451)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 1/4 in Dia., 43/64 in L, Aluminum Body, 25 PK (MGL100-B8-8-PKT)
- HOWMET AEROSPACE Blind Rivet, 3/16 in Dia., Aluminum Body, 10 PK (MGL100-U6-6-PKT)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 3/16 in Dia., 31/64 in L, Aluminum Body, 25 PK (MGL100-B6-6-PKT)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 3/16 in Dia., 37/64 in L, Steel Body, 25 PK (MGLP-R6-7-PKT)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 3/16 in Dia., 13/32 in L, Steel Body, 25 PK (MGLP-R6-4-PKT)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Stainless Steel Body, 10 PK (MGLP-U8-6-PKT)
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 3/16 in Dia., 1-1/4 in L, Steel Body (A064SB616)
- Howmet Aerospace Blind Rivets