Shop All Blind Rivets
This Product is Discontinued
Howmet Aerospace
Lock Bolt Pin, 1/2 in Dia., 10 PK (Discontinued)
Mfr # C50LRBR16-8GA-PK
Zoro # G0554379
This Product is Discontinued
Key Features
- Mandrel Material Steel
- Rivet Diameter 1/2 in
- Grip Range 0.500 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Howmet Aerospace
- MFR # C50LRBR16-8GA-PK
- Zoro # G0554379
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/2 in |
Details
Item | Lock Bolt Pin |
Mandrel Material | Steel |
Grip Range | 0.500 in |
System of Measurement | Inch |
Description
Pin,Steel,1/2 In.D,0.500 Grip,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push-In Rivet, Dome Head, 9 mm Dia., 28 mm L, Nylon Body, 4 PK (9327PK)
- MIDWEST FASTENER 5/16"-18 x 1-1/2" Chrome Plated Grade 5 Steel Coarse Thread Carriage Head Bumper Bolts 5PK (74127)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 3" L, Nylon 100 PK (04080)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/32 in Dia., 7/32 in L, Aluminum Body, 500 PK (AD32ABS201)
- HOWMET AEROSPACE Lock Bolt Pin, 3/16 in Dia., 10 PK (MGP98T-R6-10G-PK)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Steel Body, 25 PK (MGLP-R8-6-PKT)
- HOWMET AEROSPACE Blind Rivet, 3/16 in Dia., Aluminum Body, 25 PK (MGLP-B6-4-PKT)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 1/4 in Dia., 1-1/16 in L, Steel Body, 25 PK (HKLP-R8-14-PKT)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 1/4 in Dia., 43/64 in L, Aluminum Body, 25 PK (MGL100-B8-8-PKT)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 3/16 in Dia., 37/64 in L, Steel Body, 25 PK (MGLT-R6-E-PKT)
- ARROW FASTENER Rivet Short Alum 1/8X1/8In (RSA1/8)
- Howmet Aerospace Blind Rivets