Shop All Blind Rivets
This Product is Discontinued
Howmet Aerospace
Lock Bolt Pin, 1/2 in Dia., 10 PK (Discontinued)
Mfr # C50LRBR16-4GA-PK
Zoro # G0554360
This Product is Discontinued
Key Features
- Mandrel Material Steel
- Rivet Diameter 1/2 in
- Grip Range 0.250 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Howmet Aerospace
- MFR # C50LRBR16-4GA-PK
- Zoro # G0554360
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/2 in |
Details
Item | Lock Bolt Pin |
Mandrel Material | Steel |
Grip Range | 0.250 in |
System of Measurement | Inch |
Description
Pin,Steel,1/2 In.D,0.250 Grip,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Rod End, Stainless Steel, Plain, 5/16"-18 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (2E-SSMACH)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 5/8 in, Bronze Steel Pan Head Phillips Drive, 40 PK (35946)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 20 mm L, 10 PK (932924)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 7/8" Dia., 6" L, Steel Plain, 4 PK (2778600)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Steel Body, 25 PK (MGLP-R8-6-PKT)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 1/4 in Dia., 43/64 in L, Aluminum Body, 25 PK (MGL100-B8-8-PKT)
- HOWMET AEROSPACE Blind Rivet, 1/4 in Dia., Aluminum Body, 25 PK (MGLP-B8-E-PKT)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 1/4 in Dia., 1-1/16 in L, Steel Body, 25 PK (HKLP-R8-14-PKT)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 3/16 in Dia., 37/64 in L, Steel Body, 25 PK (MGLT-R6-E-PKT)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Steel Body, 25 PK (MGLT-R8-6-PKT)
- GOEBEL Blind Rivet, Large Flanged Head, 3/16 in Dia., Aluminum Body, 250 PK (ABS-63LF)
- Howmet Aerospace Blind Rivets