Shop All Blind Rivets
This Product is Discontinued
Howmet Aerospace
Lock Bolt Pin, 1/2 in Dia., 10 PK (Discontinued)
Mfr # C50LR-BR16-36-PK
Zoro # G0554491
This Product is Discontinued
Key Features
- Mandrel Material Steel
- Rivet Diameter 1/2 in
- Grip Range 2.250 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Howmet Aerospace
- MFR # C50LR-BR16-36-PK
- Zoro # G0554491
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/2 in |
Details
Item | Lock Bolt Pin |
Mandrel Material | Steel |
Grip Range | 2.250 in |
System of Measurement | Inch |
Description
Pin,Steel,1/2 In.D,2.250 Grip,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Helical Insert, Free-Running, M22-1.50 Thrd Sz, 18-8 Stainless Steel, 25 PK (08223)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Anodized PEEK, 30 mm Length, 10 PK (PKM6100-30SHC-01)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 2 in, 18-8 Stainless Steel Pan Head Phillips Drive, 50 PK (53566)
- RED HEAD Multi-Set II Flush Embedment Anchor, 1/2" Dia, 2" L, Carbon Steel Plain, 50 PK (CL-12)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 3/16 in Dia., 43/64 in L, Aluminum Body, 25 PK (MGL100-B6-9-PKT)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 3/16 in Dia., 13/32 in L, Stainless Steel Body, 10 PK (MGLP-U6-4-PKT)
- HOWMET AEROSPACE Blind Rivet, Structural Brazier Head, 1/4 in Dia., 1.708 in L, Steel Body, 10 PK (C6LB-R8-5GA-PKT)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 1/4 in Dia., 43/64 in L, Aluminum Body, 25 PK (MGL100-B8-8-PKT)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 3/16 in Dia., 31/64 in L, Aluminum Body, 25 PK (MGL100-B6-6-PKT)
- HOWMET AEROSPACE Blind Rivet, Structural Brazier Head, 1/4 in Dia., 1.833 in L, Steel Body, 10 PK (C6LB-R8-7GA-PKT)
- MAGNA-GRIPS Blind Rivet, Truss Head, 1/4 in Dia., 2.005 in L, Steel Body, 10 PK (MGPT-R8-10G-PKT)
- Howmet Aerospace Blind Rivets