Shop All Blind Rivets
This Product is Discontinued
Howmet Aerospace
Lock Bolt Pin, 1 in Dia., 3 PK (Discontinued)
Mfr # C50LR-BR32-24-PK
Zoro # G0554622
This Product is Discontinued
Key Features
- Mandrel Material Steel
- Rivet Diameter 1 in
- Grip Range 1.500 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Howmet Aerospace
- MFR # C50LR-BR32-24-PK
- Zoro # G0554622
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 1 in |
Details
Item | Lock Bolt Pin |
Mandrel Material | Steel |
Grip Range | 1.500 in |
System of Measurement | Inch |
Description
Pin,Steel,1 In.D,1.500 Grip,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring P, HD Coiled, 1/2x3-1/2,32000lb, PK5 (U39150.050.0350)
- TOMPKINS Hydraulic Fitting-International06MM BONDED SEAL (DS-MM-06)
- ZORO SELECT Spring Pin, Sltd, 1/2inx4in, 27100lb, PK5 (U39101.050.0400)
- ZORO SELECT Pin, Stainless Steel A4, 6mm dia., PK5 (M55580.060.0060)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 3/16 in Dia., 13/32 in L, Steel Body, 25 PK (MGLT-R6-4-PKT)
- HOWMET AEROSPACE Blind Rivet, Structural Brazier Head, 1/4 in Dia., 1.833 in L, Steel Body, 10 PK (C6LB-R8-7GA-PKT)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Stainless Steel Body, 10 PK (MGLP-U8-6-PKT)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 1/4 in Dia., 1-1/16 in L, Steel Body, 25 PK (HKLP-R8-14-PKT)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 3/16 in Dia., 13/32 in L, Aluminum Body, 25 PK (MGLT-B6-4-PKT)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 1/4 in Dia., 43/64 in L, Aluminum Body, 25 PK (MGL100-B8-8-PKT)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 59/64 in L, Steel Body, 500 PK (U34130.015.0512)
- Howmet Aerospace Blind Rivets