Shop All Blind Rivets
This Product is Discontinued
Howmet Aerospace
Lock Bolt Pin, 1 in Dia., 3 PK (Discontinued)
Mfr # C50LR-BR32-20-PK
Zoro # G0554668
This Product is Discontinued
Key Features
- Mandrel Material Steel
- Rivet Diameter 1 in
- Grip Range 1.250 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Howmet Aerospace
- MFR # C50LR-BR32-20-PK
- Zoro # G0554668
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 1 in |
Details
Item | Lock Bolt Pin |
Mandrel Material | Steel |
Grip Range | 1.250 in |
System of Measurement | Inch |
Description
Pin,Steel,1 In.D,1.250 Grip,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 x 1-1/2" Black Oxide Steel Coarse Thread Socket Set Screws 8PK (38445)
- AMPG Acorn Nut, 5/8"-11, Steel, Black Oxide, 1-3/16 in H (Z0298)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/4"-20, 1 in Shank, 3/4 in ID, Steel, Zinc Plated (K2021-ZN)
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39798.031.0125)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Steel Body, 25 PK (MGLT-R8-6-PKT)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Steel Body, 25 PK (MGLP-R8-6-PKT)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 3/16 in Dia., 31/64 in L, Aluminum Body, 25 PK (MGL100-B6-6-PKT)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 3/16 in Dia., 37/64 in L, Steel Body, 25 PK (MGLP-R6-7-PKT)
- HOWMET AEROSPACE Blind Rivet, 3/16 in Dia., Aluminum Body, 25 PK (MGLP-B6-4-PKT)
- HOWMET AEROSPACE Lock Bolt Pin, 3/16 in Dia., 10 PK (MGP98T-R6-10G-PK)
- ZORO SELECT Blind Rivet, Countersunk Head, 5/32 in Dia., 31/64 in L, Aluminum Body, 500 PK (U33620.015.0053)
- Howmet Aerospace Blind Rivets