Shop All Rivet Nuts
This Product is Discontinued
Howmet Aerospace
Collar, 3/16" Thread Size, Aluminum, 250 PK (Discontinued)
Mfr # MGC-F6-MCT
Zoro # G0552443
This Product is Discontinued
Key Features
- Thread Size 3/16"
- Material Aluminum
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Howmet Aerospace
- MFR # MGC-F6-MCT
- Zoro # G0552443
- Country of Origin United States
- Category Rivet Nuts
Dimensions
Thread Size | 3/16" |
Details
Item | Collar |
Material | Aluminum |
System of Measurement | Inch |
Description
Aluminum Collar,3/16 In.D,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.