Shop All Rivet Nuts
Howmet Aerospace
Collar, 3/16" Thread Size, 10000 PK
Mfr # MGC-R6C
Zoro # G7567968
product price: $856.99
/pk 10000, $0.09/ea
Free Shipping & Returns
$856.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/16"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Howmet Aerospace
- MFR # MGC-R6C
- Zoro # G7567968
- Country of Origin United States
- Category Rivet Nuts
Dimensions
Thread Size | 3/16" |
Details
Item | Collar |
System of Measurement | Inch |
Description
Magnagrip Collar,3/16 In.,PK10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 5/8 SOCKET SET SCREW (A0510200040)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 23/64 in L, Stainless Steel Body, 500 PK (U34142.015.0053)
- G.L. HUYETT Taper Pin, Assort 100pcs. (DISP-TP100)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 100 PK (M07150.060.0040)
- HOWMET AEROSPACE Collar, 1/2" Thread Size, 320 PK (MBTC-R16BL)
- HOWMET AEROSPACE Collar, 3/16" Thread Size, 10 PK (MGCW-F6-PKT)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.390 in - 0.400 in Flange Dia., .610 in - .640 in L, Aluminum (XA-11225S)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.390 in - 0.400 in Flange Dia., .130 in - .225 in L, Aluminum (XA-11130S)
- G.L. HUYETT Rivet Nut, M8-1.25 Thread Size, 160.64 mm Flange Dia., 17.40 mm L, Steel (BTI-CAH2-8125-3.8/B1)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.492 in Flange Dia., 0.684 in L, Steel, 40 PK (U69135.025.0260)
- TITAN FASTENERS Rivet Nut, 5/16"-18 Thread Size, Aluminum (JMD516G200FA)
- Howmet Aerospace Rivet Nuts