Shop All Rivet Nuts
Howmet Aerospace
Collar, 3/16" Thread Size, 10 PK
Mfr # MGCW-F6-PKT
Zoro # G0555508
product price: $2.15
/pk 10, $0.22/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/16"
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Howmet Aerospace
- MFR # MGCW-F6-PKT
- Zoro # G0555508
- Country of Origin United States
- Category Rivet Nuts
Dimensions
Thread Size | 3/16" |
Details
Item | Collar |
Finish | Zinc Plated |
System of Measurement | Inch |
Description
Collar,Zinc,3/16 In.D,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Cable Staples, Plastic, Steel, 100 PK (PSW-160)
- ZORO SELECT Thumb Screw, 3/8"-24 Thread Size, Round, Black Oxide Steel, 5/16 in Head Ht, 2 1/16 in Lg (Z2003)
- HHIP 0.066" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0066)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 50 PK (55242)
- HOWMET AEROSPACE Collar, 1/2" Thread Size, 320 PK (MBTC-R16BL)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.315 in - 0.325 in Flange Dia., .485 in - .515 in L, Aluminum (XA-06120)
- AVK Rivet Nut, #8-32 Thread Size, 0.39 in Flange Dia., 0.42 in L, Steel, 25 PK (ALS4T-832-80)
- AMPG Rivet Nut, 1/4"-20 Thread Size, 12mm L, Steel (Z4452-NI)
- AVK Rivet Nut, M8-1.25 Thread Size, 170.40 mm Flange Dia., 17.53 mm L, Steel (BTI-ALS4T-8125-3.8/B)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.396 in - 0.406 in Flange Dia., .579 in - .609 in L, Steel, 1000 PK (XS-11130)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.5 in Flange Dia., 0.7195 in L, Steel, 25 PK (RFL2-1032-150-25)
- Howmet Aerospace Rivet Nuts