Shop All Blind Rivets
Howmet Aerospace
Blind Rivet, Dome Head, 3/16 in Dia., 37/64 in L, Stainless Steel Body, 10 PK
Mfr # MGLP-U6-7-PKT
Zoro # G3622902
product price: $15.99
/pk 10, $1.60/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Head Type Dome
- Body Material Stainless Steel
- Mandrel Material Stainless Steel
- Rivet Diameter 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Howmet Aerospace
- MFR # MGLP-U6-7-PKT
- Zoro # G3622902
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Body Length | 37/64 in |
Head Height | 0.825 |
Head Dia. | .385 |
Hole Size | .191-.201 |
Shank Diameter | 0.1875 in |
Overall Length | 1 55/64 in |
Minimum Hole Diameter | 0.191 in |
Head Diameter | 25/64 in |
Maximum Hole Diameter | 0.201 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 55/64 in, Body Length 37/64 in, Shank Diameter 0.1875 in, Product Type Blind Rivet, Body Material Stainless Steel, Finish Plain, Head Type Dome, Head Diameter 25/64 in, Head Angle Not Applicable, Shear Strength 1,300 lb, Tensile Strength 950 lb, Maximum Hole Diameter 0.201 in, Minimum Material Thickness 7/32 in, Maximum Material Thickness 7/16 in, Material Grade/Class IFI-114-51, Mandrel Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Thin Wall Key Locking Insert, 4 Keys, 3/8"-16 Int Thrd Sz, 1/2"-13 Ext Thrd Sz (73066)
- VELCRO BRAND Reclosable Fastener, 15 ft, 3/4 in Wd, Beige (90083)
- TAMPER-PRUF SCREWS 1-1/2 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (91890)
- AZTEC LIFTING HARDWARE Round Eye Nut, 3/4"-10 Thread Size, 5/8 in Thread Lg, Carbon Steel, Hot Dipped Galvanized (ENG034)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 1/4 in Dia., 1-1/16 in L, Steel Body, 25 PK (HKLP-R8-14-PKT)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Steel Body, 25 PK (MGLP-R8-6-PKT)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 3/16 in Dia., 13/32 in L, Stainless Steel Body, 10 PK (MGLP-U6-4-PKT)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 3/16 in Dia., 37/64 in L, Steel Body, 25 PK (MGLP-R6-7-PKT)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 3/16 in Dia., 13/32 in L, Steel Body, 25 PK (MGLP-R6-4-PKT)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 3/16 in Dia., 31/64 in L, Aluminum Body, 25 PK (MGL100-B6-6-PKT)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 37/64 in L, Stainless Steel Body, 250 PK (U34330.018.0067)
- Howmet Aerospace Blind Rivets