Shop All Blind Rivets
Download CAD Files
Howmet Aerospace
Blind Rivet, Dome Head, 3/16 in Dia., 31/64 in L, Aluminum Body, 25 PK
Mfr # MGL100-B6-6-PKT
Zoro # G3643543
CAD Available
product price: $14.49
/pk 25, $0.58/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Aluminum
- Rivet Diameter 3/16 in
- Grip Range 0.125 in to 0.331 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Howmet Aerospace
- MFR # MGL100-B6-6-PKT
- Zoro # G3643543
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Body Length | 31/64 in |
Hole Size | .191-.201 |
Head Dia. | .345 |
Head Height | 0.762 |
Overall Length | 1 51/64 in |
Maximum Hole Diameter | 0.201 in |
Head Diameter | 11/32 in |
Shank Diameter | 0.1875 in |
Minimum Hole Diameter | 0.191 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 51/64 in, Body Length 31/64 in, Shank Diameter 0.1875 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 11/32 in, Head Angle 100 Degrees , Shear Strength 600 lb, Tensile Strength 500 lb, Maximum Hole Diameter 0.201 in, Minimum Material Thickness 1/8 in, Maximum Material Thickness 21/64 in, Material Grade/Class IFI-114-11, Mandrel Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-36 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07040.016.0062)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M16-2.00 Thread Size, 120 mm Lg, 10 PK (M01030.160.0120)
- ZORO SELECT Square Neck Plow Bolt, 3/4"-10 Thrd Sz, 2 3/4 in L, Flat Head, Alloy Steel, Plain, 10 PK (1CFX2)
- ZORO SELECT Blind Rivet, Flanged Head, 1/4 in Dia., Steel Body, 25 PK (4002PK)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 3/16 in Dia., 13/32 in L, Stainless Steel Body, 10 PK (MGLP-U6-4-PKT)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 3/16 in Dia., 37/64 in L, Aluminum Body, 25 PK (MGLT-B6-7-PKT)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 1/4 in Dia., 1-1/16 in L, Steel Body, 25 PK (HKLP-R8-14-PKT)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Steel Body, 25 PK (MGLT-R8-6-PKT)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 3/16 in Dia., 13/32 in L, Steel Body, 25 PK (MGLT-R6-4-PKT)
- HOWMET AEROSPACE Blind Rivet, Structural Brazier Head, 1/4 in Dia., 1.708 in L, Steel Body, 10 PK (C6LB-R8-5GA-PKT)
- DISCO Blind Rivet, Large Flanged Head, 3/16 in Dia., 21/32 in L, Steel Body (11109PK)
- Howmet Aerospace Blind Rivets