Shop All Blind Rivets
Howmet Aerospace
Blind Rivet, Dome Head, 3/16 in Dia., 13/32 in L, Stainless Steel Body, 10 PK
Mfr # MGLP-U6-4-PKT
Zoro # G3610424
product price: $13.95
/pk 10, $1.40/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Stainless Steel
- Mandrel Material Stainless Steel
- Rivet Diameter 3/16 in
- Grip Range 0.063 in to 0.270 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Howmet Aerospace
- MFR # MGLP-U6-4-PKT
- Zoro # G3610424
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Body Length | 13/32 in |
Head Height | 0.675 |
Head Dia. | .385 |
Hole Size | .191-.201 |
Overall Length | 1 23/32 in |
Minimum Hole Diameter | 0.191 in |
Head Diameter | 25/64 in |
Shank Diameter | 0.1875 in |
Maximum Hole Diameter | 0.201 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 23/32 in, Body Length 13/32 in, Shank Diameter 0.1875 in, Product Type Blind Rivet, Body Material Stainless Steel, Finish Plain, Head Type Dome, Head Diameter 25/64 in, Head Angle Not Applicable, Shear Strength 1,300 lb, Tensile Strength 950 lb, Maximum Hole Diameter 0.201 in, Minimum Material Thickness 1/16 in, Maximum Material Thickness 17/64 in, Material Grade/Class IFI-114-51, Mandrel Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Collated Framing Nail, 3-1/4 in L, Galvanized, Clipped Head, 30 Degrees (GRSP12DZHG)
- ARP FORD REAR DISC BRAKES/CHRYSLER FRONT WHEEL STUD KIT (100-7703)
- ZORO SELECT M5-0.8X20 ISO4029 SOCKET SET CUPPT. BLK OX (M5020SSC)
- ERICKSON Locknut/Stopscrew, LNA304M (LNA304M)
- HOWMET AEROSPACE Blind Rivet, 1/4 in Dia., Aluminum Body, 25 PK (MGLP-B8-E-PKT)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 3/16 in Dia., 31/64 in L, Aluminum Body, 25 PK (MGL100-B6-6-PKT)
- HOWMET AEROSPACE Blind Rivet, 3/16 in Dia., Aluminum Body, 25 PK (MGLP-R6-E-PKT)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 3/16 in Dia., 43/64 in L, Aluminum Body, 25 PK (MGL100-B6-9-PKT)
- HOWMET AEROSPACE Blind Rivet, Structural Brazier Head, 1/4 in Dia., 1.708 in L, Steel Body, 10 PK (C6LB-R8-5GA-PKT)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Stainless Steel Body, 10 PK (MGLP-U8-7-PKT)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 13/32 in L, Steel Body, 500 PK (U34130.012.0044)
- Howmet Aerospace Blind Rivets