Shop All Blind Rivets
This Product is Discontinued
Howmet Aerospace
Blind Rivet, 5/16 in Dia., Carbon Steel Body, 800 PK (Discontinued)
Mfr # MBP-R10-10
Zoro # G7735091
This Product is Discontinued
Key Features
- Body Material Carbon Steel
- Rivet Diameter 5/16 in
- Grip Range 0.600 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Howmet Aerospace
- MFR # MBP-R10-10
- Zoro # G7735091
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 5/16 in |
Details
Item | Blind Rivet |
Body Material | Carbon Steel |
Grip Range | 0.600 in |
System of Measurement | Inch |
Description
Magnabulb,5/16 In.,0.600 Grip,PK800, Package Quantity 800
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.