Shop All Blind Rivets
Howmet Aerospace
Blind Rivet, 3/16 in Dia., 25 PK
Mfr # MBP-R6-M3-PKT
Zoro # G0555368
product price: $9.79
/pk 25, $0.39/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Diameter 3/16 in
- Grip Range 0.087 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Howmet Aerospace
- MFR # MBP-R6-M3-PKT
- Zoro # G0555368
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Details
Item | Blind Rivet |
Grip Range | 0.087 in |
System of Measurement | Inch |
Description
Blind Rivet/Mandrel,3/16 In.,0.087Grip,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 1-1/4 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51215.016.0125)
- ZORO SELECT 9/16"-12 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 10 PK (U07000.056.0150)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 0.188 in Shaft Dia, 100 PK (18RESS)
- ZORO SELECT 1/4"-20 x 1/2 in Torx Pan Machine Screw, Black Oxide Steel, 3000 PK (1408MTPB)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 1/4 in Dia., 29/32 in L, Aluminum Body, 25 PK (MGL100-B8-12-PKT)
- HOWMET AEROSPACE Blind Rivet, 3/16 in Dia., Aluminum Body, 25 PK (MGLP-R6-E-PKT)
- HOWMET AEROSPACE Blind Rivet, 1/4 in Dia., Aluminum Body, 25 PK (MGLP-B8-E-PKT)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Steel Body, 25 PK (MGLP-R8-6-PKT)
- HOWMET AEROSPACE Lock Bolt Pin, 3/16 in Dia., 10 PK (MGP98T-R6-10G-PK)
- HOWMET AEROSPACE Blind Rivet, Structural Brazier Head, 1/4 in Dia., 1.708 in L, Steel Body, 10 PK (C6LB-R8-5GA-PKT)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 7/16 in L, Aluminum Body, 250 PK (U34128.018.6264)
- Howmet Aerospace Blind Rivets