Shop All Blind Rivets
This Product is Discontinued
Howmet Aerospace
Blind Rivet, 1/4 in Dia., 250 PK (Discontinued)
Mfr # ABP-4U8-M3-MCT
Zoro # G0551113
Free Shipping & Returns
This Product is Discontinued
Key Features
- Rivet Diameter 1/4 in
- Grip Range 0.110 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Howmet Aerospace
- MFR # ABP-4U8-M3-MCT
- Zoro # G0551113
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/4 in |
Details
Item | Blind Rivet |
Grip Range | 0.110 in |
System of Measurement | Inch |
Description
Blind Fasteners,1/4 In.D,0.110 Grip,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flush Embedment Anchor, 7/8" Dia, 2-1/2" L, Carbon Steel Zinc Plated, 10 PK (U30575.062.0001)
- ZORO SELECT Grooved Taper Pin Type A 10 PK (U39710.018.0075)
- ALLIED TITANIUM #8-32 x 3/4 in Phillips Pan Machine Screw, Plain Titanium (0001569)
- ZORO SELECT Lock Nut, 3/8"-24, Nylon, Zinc Plated, 0.335 in Ht, 1000 PK (38NST)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 3/16 in Dia., 37/64 in L, Steel Body, 25 PK (MGLP-R6-7-PKT)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 3/16 in Dia., 43/64 in L, Aluminum Body, 25 PK (MGL100-B6-9-PKT)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Stainless Steel Body, 10 PK (MGLP-U8-6-PKT)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Steel Body, 25 PK (MGLP-R8-6-PKT)
- HOWMET AEROSPACE Blind Rivet, 1/4 in Dia., Aluminum Body, 25 PK (MGLP-B8-E-PKT)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 3/16 in Dia., 13/32 in L, Aluminum Body, 25 PK (MGLT-B6-4-PKT)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 13/16 in L, Stainless Steel Body, 250 PK (U34185.018.6769)
- Howmet Aerospace Blind Rivets