Shop All Air Riveters
Howmet Aerospace
Air Riveter, General, 3993 lb.
Mfr # 2024
Zoro # G3669827
product price: $1,589.99
/ea
Free Shipping & Returns
$1,589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blind Rivet Dia. 1/4 in
- Pulling Force 3,993 lbf
- Duty Cycle - Air Tools General Duty
- Stroke Length 7/8 in
- Pulling Force - Air Riveters 3,993 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Howmet Aerospace
- MFR # 2024
- Zoro # G3669827
- UPC # 2031720247
- Country of Origin United States
- Category Air Riveters
Dimensions
Blind Rivet Dia. | 1/4 in |
Stroke Length | 7/8 in |
Air Inlet Size - Air Tools | 1/4 in NPT |
Height | 12 3/5 in |
Length | 9 in |
Min. Hose Size | 1/4 in |
Blind Rivet Dia. - Aluminum | 1/4 in |
Overall Width | 4 2/5 in |
Overall Length | 8 9/10 in |
Overall Height | 12 3/5 in |
Description
Air Riveter, Air Powered, Air Consumption 20 cfm, Air Inlet 1/4 in NPT, Air Pressure 110 psi, Max. Air Pressure 110 psi, Min. Hose Size 1/4 in, Duty Rating General Duty, Tool Brand Huck Magna-Lok, Pulling Force 3,993 lbf, Blind Rivet Dia. - Aluminum 1/4 in, Stroke Length 7/8 in, Overall Length 8 9/10 in, Overall Height 12 3/5 in, Overall Width 4 2/5 in, Housing Material Aluminum, Includes Mandrel Collection No, Tool Weight 6 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide (CNMG431EGU-AC830P)
- YG-1 TOOL CO Square End Mill, Single End, 1/8", Carbide (86588)
- REMCO Large Hand Scoop, Blue, 15 x 6-1/2 In (65003)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (306972)
- HOWMET AEROSPACE Rivet Head Shaver Tool To Leave Clean Solid Appearance (RIVET SHAVER)
- HOWMET AEROSPACE Air Riveter, General, 5290 lb. (2025)
- HOWMET AEROSPACE Air Riveter, General, 3500 lb. (AK-175A)
- HOWMET AEROSPACE Air Riveter, General, 9986 lb. (256)
- HOWMET AEROSPACE Air Riveter, General, 3889 lb. (202)
- INGERSOLL-RAND Buster, Rivet, 40 CFM (9001)
- ASTRO PNEUMATIC 3/8 Air Rivet Nut Setting Kit - Metric And Sae (PRN1)
- Howmet Aerospace Air Riveters