Shop All High Pressure Radial Blade Blowers
Howden
Blower, Radial Blade, 230/460V, 3/4 HP
Mfr # AF-9-R10527-4
Zoro # G2118982
product price: $1,290.99
/ea
Free Shipping & Returns
$1,290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Radial Blade
- Wheel Dia. (In.) 9 in
- Voltage 230/460
- Motor HP 0.75 hp
- Blower RPM 3,600 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Howden
- MFR # AF-9-R10527-4
- Zoro # G2118982
- Country of Origin United States
- Category High Pressure Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 9 in |
Housing Width (In.) | 7 in |
Housing Length (In.) | 15 in |
Shaft Dia. (In.) | 5/8 in |
Wheel Width (In.) | 2 7/8 in |
Inlet Dia. (In.) | 4 in |
Housing Height (In.) | 14 in |
Discharge Height (In.) | 4 in |
Discharge Width (In.) | 4 in |
Outlet Size (H x W) | 4 in x 4 in |
Wheel Diameter | 9 in |
Wheel Width | 2 7/8 in |
Housing Depth | 15 in |
Outlet Height | 4 in |
Outlet Width | 4 in |
Housing Height | 14 in |
Shaft Diameter | 5/8 in |
Inlet Diameter | 4 in |
Housing Width | 7 in |
Description
Blower, Wheel Type Radial, Wheel Diameter 9 in, Airflow @ 1.000 in SP 570 cfm, Airflow @ 2.000 in SP 540 cfm, Airflow @ 3.000 in SP 499 cfm, Airflow @ 4.000 in SP 470 cfm, Airflow @ 5.000 in SP 435 cfm, Airflow @ 6.000 in SP 390 cfm, Airflow @ 7.000 in SP 310 cfm
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Splash Guard (PR-40)
- DAYTON Hydronic Unit Heater, 16-3/4 In. H (5PV61)
- DAYTON Propeller, Dia 10 In, 30 Deg Pitch (2PYU2)
- DAYTON Intake Louver, Fixed, Drainable, 36H x 36W (20UA13)
- HOWDEN Blower, Radial Blade, 230/460V, 1-1/2 HP (AF-10-R11527-6)
- HOWDEN Blower, Radial Blade, 230/460V, 3 HP (AF-12-R14032-7)
- HOWDEN Blower, Radial Blade, 230/460V, 15 HP (AF-18-R16550-10-8)
- HOWDEN Blower, Radial Blade, 230/460V, 1-1/2 HP (AF-15-R14032-7)
- DAYTON Blower, 22 5/8 In (7C265)
- DAYTON Blower, 19 1/8 In (7C260)
- DAYTON Blower, 15 5/8 In (7C325)
- Howden High Pressure Radial Blade Blowers