Shop All High Pressure Radial Blade Blowers
Howden
Blower, Radial Blade, 230/460V, 2 HP
Mfr # AF-12-R11527-4
Zoro # G2119037
product price: $1,723.99
/ea
Free Shipping & Returns
$1,723.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Radial Blade
- Wheel Dia. (In.) 14 in
- Voltage 230/460
- Motor HP 2 hp
- Motor Type Totally Enclosed Fan-Cooled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Howden
- MFR # AF-12-R11527-4
- Zoro # G2119037
- Country of Origin United States
- Category High Pressure Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 14 in |
Discharge Height (In.) | 6 in |
Housing Length (In.) | 18 in |
Housing Height (In.) | 19 in |
Wheel Width (In.) | 2 7/8 in |
Inlet Dia. (In.) | 7 in |
Discharge Width (In.) | 6 in |
Shaft Dia. (In.) | 5/8 in |
Housing Width (In.) | 8 in |
Housing Height | 19 in |
Housing Width | 8 in |
Outlet Size (H x W) | 6 in x 6 in |
Wheel Diameter | 14 in |
Housing Depth | 18 in |
Inlet Diameter | 7 in |
Outlet Width | 6 in |
Wheel Width | 2 7/8 in |
Shaft Diameter | 5/8 in |
Outlet Height | 6 in |
Description
Blower, Wheel Type Radial, Wheel Diameter 14 in, Airflow @ 1.000 in SP 1,260 cfm, Airflow @ 2.000 in SP 1,230 cfm, Airflow @ 3.000 in SP 1,160 cfm, Airflow @ 4.000 in SP 1,090 cfm, Airflow @ 5.000 in SP 990 cfm, Airflow @ 6.000 in SP 860 cfm, Airflow @ 7.000 in SP 749 cfm, Airflow @ 8.000 in SP 650 cfm, Airflow @ 9.000 in SP 530 cfm
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM LTD Canarm Ultra Quiet Ceiling Exhaust Fan - 110 CFM - 0.3 SONES - 120V (CEP110)
- AIR HANDLER Cartridge Air Filter, 24x24x6" (2GGK2)
- BESTAIR 25 in. W X 16 in. H X 4 in. D 13 MERV Pleated Air Filter (HW1625-13R)
- SANTA FE Dehumidifier Supply Duct Collar (1) 8", Use with Santa-Fe Compact 70 (4030203)
- HOWDEN Blower, Radial Blade, 230/460V, 1-1/2 HP (AF-15-R14032-7)
- HOWDEN Blower, Radial Blade, 230/460V, 3 HP (AF-12-R14032-7)
- HOWDEN Blower, Radial Blade, 230/460V, 1-1/2 HP (AF-10-R11527-6)
- HOWDEN Blower, Radial Blade, 230/460V, 15 HP (AF-18-R16550-10-8)
- TPI INDUSTRIAL Suspension Blower, 36" Belt Dr, 120V, Pol (SB36-B)
- DAYTON Blower, 15 5/8 In (7C248)
- CHICAGO BLOWER High Pressure Blower, 3 Phase, 3 HP (122-3HP)
- Howden High Pressure Radial Blade Blowers